Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel, Nylon Wheel429E-N
  • Wheel, Nylon Wheel429E-N
  • Wheel, Nylon Wheel429E-N

Wheel, Nylon Wheel429E-N 429E-N75

5.00 (2)
Item.#
08228166
Mfr.#
429E-N75
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Hole Diameter d (phi mm)
6.8
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Conformity Number
E, ER, EA, EK, EKR, EU, EX, EN, A, K, Y, 220E, 120K
Wheel Width W(mm)
21
Boss Width h (mm)
24
Wheel Diameter (phi mm)
75
Allowable Load (daN)
50
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2017-01-16 17:12:02
Order form was very easy to understand so it was convenient to order.
This review is about item#8228175.
Wood work
5
From Japan
On 2013-03-11 13:16:34
I used it as a hobby woodworking work, as a wheel of a riding toy. It is also strong and inexpensive, and you can use it with confidence.
This review is about item#08228184.