Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Nylon Wheel429E-N
  • Wheel, Nylon Wheel429E-N
  • Wheel, Nylon Wheel429E-N

Wheel, Nylon Wheel429E-N 429E-N125

5.00 (2)
Item.#
08228193
Mfr.#
429E-N125
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Wheel Width W(mm)
25
Boss Width h (mm)
30
Wheel Diameter (phi mm)
125
Conformity Number
E, ER, EA, EK, EKR, EU, EX, EN, 220E
Allowable Load (daN)
70
Hole Diameter d (phi mm)
8.3
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
125
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2017-01-16 17:12:02
Order form was very easy to understand so it was convenient to order.
This review is about item#8228175.
Wood work
5
From Japan
On 2013-03-11 13:16:34
I used it as a hobby woodworking work, as a wheel of a riding toy. It is also strong and inexpensive, and you can use it with confidence.
This review is about item#08228184.