Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420EN Swivel Caster
  • 420EN Swivel Caster
  • 420EN Swivel Caster

420EN Swivel Caster 4202EN-R50

5.00 (1)
Item.#
08228254
Mfr.#
4202EN-R50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Mounting Pipe Outer Diameter T (mm)
38
Allowable Load (daN)
30
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Eccentricity E (mm)
21
Attachment Height H (mm)
68
Wheel Width (mm)
20
Turning Radius (mm)
47
Wheel No.
425G
Finishing (Metal Compatibletings)
Chrome plating
Mounting Method
Attachment plug
Material (Wheel)
Rubber integrated wheelsResin bush
Model
420EN Swivel
Shaft Length L (mm)
52
Stopper
Nothing
Thickness t (mm)
Pipe round pivot bracket: 2.3
Wheel Diameter D (phi mm)
50
Compatible Spanner
19mm
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For winter tire storage rack movement. Purchased for six tires in the company because of the tire required location.
5
From Japan
On 2007-11-02 09:58:35
Even amateurs were able to install very easily. I wish I bought a special thin wrench. (Point of reflection)
This review is about item#08162813.