Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420EN Swivel Caster
  • 420EN Swivel Caster
  • 420EN Swivel Caster

420EN Swivel Caster 4202EN-R65

5.00 (1)
Item.#
08228263
Mfr.#
4202EN-R65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
38
Allowable Load (daN)
30
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Eccentricity E (mm)
24
Attachment Height H (mm)
85
Wheel Width (mm)
21
Turning Radius (mm)
58
Wheel No.
425E
Finishing (Metal Compatibletings)
Chrome plating
Mounting Method
Attachment plug
Material (Wheel)
Rubber integrated wheelsResin bush
Model
420EN Swivel
Shaft Length L (mm)
52
Stopper
Nothing
Thickness t (mm)
Pipe round pivot bracket: 2.3
Wheel Diameter D (phi mm)
65
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For winter tire storage rack movement. Purchased for six tires in the company because of the tire required location.
5
From Japan
On 2007-11-02 09:58:35
Even amateurs were able to install very easily. I wish I bought a special thin wrench. (Point of reflection)
This review is about item#08162813.