Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster
  • Swivel Caster
  • Swivel Caster

Swivel Caster 420S-RDB75

Item.#
08228437
Mfr.#
420S-RDB75
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Part number has been changed from 420S-NB to RDB.
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated
Brake
None
Shape
Freely cars
Eccentricity E (mm)
28.0
Mounting Dimentsion X x Y(X1 x Y2)(mm)
55x42(-)
Turning Radius (mm)
67
Wheel Width (mm)
26
Wheel No.
437S-RDB
Material (Wheel)
Rubber solid wheel (roller bearings input)
Model
420S freely cars
Allowable Load (daN)
60
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
70x58
Wheel Diameter D (phi mm)
75