Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster
  • Swivel Caster
  • Swivel Caster

Swivel Caster 420S-RDB100

Item.#
08228446
Mfr.#
420S-RDB100
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Part number has been changed from 420S-NB to RDB.
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated
Brake
None
Shape
Freely cars
Turning Radius (mm)
86
Wheel Width (mm)
32
Allowable Load (daN)
100
Mounting Hole Diameter P(mm)
11
Wheel No.
437S-RDB
Material (Wheel)
Rubber solid wheel (roller bearings input)
Model
420S freely cars
Attachment Height H (mm)
132
Mounting Seat A x B (mm)
90x90
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
35.0
Mounting Dimentsion X x Y(X1 x Y2)(mm)
68x68(71x71)