Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel

420EN Swivel Caster, Nylon Wheel, Urethane Wheel 4202EN-UR125

3.00 (1)
Item.#
08228473
Mfr.#
4202EN-UR125
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Attachment Height H (mm)
152
Stopper
Nothing
Thickness t (mm)
Pipe round pivot bracket: 2.3
Turning Radius (mm)
103
Wheel No.
439E
Finishing (Metal Compatibletings)
Chrome plating finished
Mounting Method
Attachment plug
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Eccentricity E (mm)
39
Shaft Length L (mm)
52
2014 TRUSCO Published Page
1-2059
TRUSCO Part Number
398-4796
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
125
Compatible Spanner
23mm
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
70
Model
420EN Swivel
Material (Wheel)
Nylon wheel thermoplastic urethane wheels and winding resin bush input
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When truck tire is changed
3
From Japan
On 2018-01-03 11:26:26
Put it in a pipe and stop with a special tool. It is possible to use it without fail.
This review is about item#8228412.