Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel

420EN Swivel Caster, Nylon Wheel, Urethane Wheel 4202EN-UR40

3.00 (1)
Item.#
08228543
Mfr.#
4202EN-UR40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Wheel No.
439G
Finishing (Metal Compatibletings)
Chrome plating finished
Mounting Method
Attachment plug
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Eccentricity E (mm)
20
Attachment Height H (mm)
60
Thickness t (mm)
Pipe round pivot bracket: 2.3
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Wheel Diameter D (phi mm)
40
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
30
Model
420EN Swivel
Shaft Length L (mm)
52
Stopper
Nothing
Turning Radius (mm)
41
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When truck tire is changed
3
From Japan
On 2018-01-03 11:26:26
Put it in a pipe and stop with a special tool. It is possible to use it without fail.
This review is about item#8228412.