Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 429L-N
  • Nylon Wheel 429L-N
  • Nylon Wheel 429L-N

Nylon Wheel 429L-N 429L-N50

Item.#
08228552
Mfr.#
429L-N50
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Conformity Number
L,N,U
Wheel Diameter D (phi mm)
50
Wheel Width W(mm)
12
Boss Width h (mm)
14
Wheel Diameter (phi mm)
50
Material (Wheel)
Nylon
Allowable Load (daN)
8
Hole Diameter d (phi mm)
6.2
Wheel Width (mm)
12