Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 429L-N
  • Nylon Wheel 429L-N
  • Nylon Wheel 429L-N

Nylon Wheel 429L-N 429L-N75

Item.#
08228561
Mfr.#
429L-N75
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Number
L,N,U
Hole Diameter d (phi mm)
6.7
Wheel Diameter (phi mm)
75
Material (Wheel)
Nylon
Boss Width h (mm)
19
Wheel Diameter D (phi mm)
75