Buy more than* S$200* and get FREE SHIPPING

  • Casting Wheel 426G-C
  • Casting Wheel 426G-C
  • Casting Wheel 426G-C

Casting Wheel 426G-C 426G-C38

3.00 (2)
Item.#
08228622
Mfr.#
426G-C38
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Number
G,R,GRP,S,SR,SRP,A,SA,SK,SKR,B,K
Hole Diameter d (phi mm)
6.2
Boss Width h (mm)
20
Wheel Diameter D (phi mm)
38
Material (Wheel)
Solid casting wheel
Allowable Load (daN)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of caster on workbench
5
From Japan
On 2014-01-20 10:21:17
I was using a rubber caster, but it was swollen with oil and replaced because it rolled down. I used it because it may carry heavy objects, but it is good for now.
This review is about item#08228656.
To make dolly of metal work
1
From Japan
On 2014-01-14 20:09:23
I wanted a thing with a wheel diameter of 50 mm and an axle diameter of 13, but I did not have the thing of this standard, I bought it as planned to process by myself. When I shaved it with 13φ, the boss fruit disappeared and I abandoned it. I would be pleased if you add the dimensions of this side to the dimensional drawing.
This review is about item#08228631.