Buy more than* S$200* and get FREE SHIPPING

  • Casting Wheel 426G-C
  • Casting Wheel 426G-C
  • Casting Wheel 426G-C

Casting Wheel 426G-C 426G-C65

3.00 (2)
Item.#
08228647
Mfr.#
426G-C65
Package Qty.
1PC
Ship pack of
1
8.87 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Conformity Number
G,R,GRP,S,SR,SRP,A,SA,SK,SKR,B,K
Boss Width h (mm)
30
Wheel Diameter D (phi mm)
65
Material (Wheel)
Solidcastingwheel
Wheel Width W(mm)
25
Allowable Load (daN)
60
Hole Diameter d (phi mm)
8.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Caster exchange of workbench
5
From Japan
On 2014-01-20 10:21:17
Had been using the rubber casters, with maceration by oil, rolling was replaced because it was getting worse. It was used to because it can put a heavy, good for now.
This review is about item#08228656.
Dawley manufacture of metal workpiece
1
From Japan
On 2014-01-14 20:09:23
I wanted things axle diameter of 13 but not rough things of this standard in wheel diameter 50mm, was purchased with the intention of working on your own. When the cut in 13φ was abandoned there is no real boss. The dimensions of this side also would be appreciated in addition to write to the Dimensions.
This review is about item#08228631.