Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel

420EN Swivel Caster, Nylon Wheel, Urethane Wheel 4202EN-UR50

Item.#
08228665
Mfr.#
4202EN-UR50
Package Qty.
1PC
Ship pack of
1
10.22 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Thickness t (mm)
Pipe round pivot bracket: 2.3
Turning Radius (mm)
47
Wheel No.
439G
Finishing (Metal Compatibletings)
Chrome plating finished
Mounting Method
Attachment plug
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Eccentricity E (mm)
21
Attachment Height H (mm)
68
Stopper
Nothing
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
50
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
40
Model
420EN Swivel
Shaft Length L (mm)
52
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel