Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel
  • 420EN Swivel Caster, Nylon Wheel, Urethane Wheel

420EN Swivel Caster, Nylon Wheel, Urethane Wheel 4202EN-UR75

3.00 (1)
Item.#
08228683
Mfr.#
4202EN-UR75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Thickness t (mm)
Pipe round pivot bracket: 2.3
Turning Radius (mm)
68
Wheel No.
439E
Finishing (Metal Compatibletings)
Chrome plating finished
Mounting Method
Attachment plug
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Stopper
Nothing
TRUSCO Part Number
398-4800
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
50
Model
420EN Swivel
Shaft Length L (mm)
52
2014 TRUSCO Published Page
1-2059
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel