Buy more than* S$200* and get FREE SHIPPING

  • 420BBS Swivel Caster, Nylon, Rubber Wheel B
  • 420BBS Swivel Caster, Nylon, Rubber Wheel B
  • 420BBS Swivel Caster, Nylon, Rubber Wheel B

420BBS Swivel Caster, Nylon, Rubber Wheel B 420BBS-FR100

Item.#
08228701
Mfr.#
420BBS-FR100
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2075
Wheel No.
434S
Shape
Freely car
TRUSCO Part Number
212-3444
Attachment Height H (mm)
132
Mounting Seat A x B (mm)
90 x 90
Mounting Method
Taira-zuke turning
Mounting Hole Diameter P(mm)
11
Model
420BBS freely car
Stopper
Nothing
Allowable Load (daN)
100
Eccentricity E (mm)
35
Mounting Dimentsion X x Y(X1 x Y2)(mm)
68 x 68 (71 x 71)
Turning Radius (mm)
86
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
30
Wheel Diameter D (phi mm)
100
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearings input)