Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420BBS Swivel Caster, Nylon, Rubber Wheel B
  • 420BBS Swivel Caster, Nylon, Rubber Wheel B
  • 420BBS Swivel Caster, Nylon, Rubber Wheel B

420BBS Swivel Caster, Nylon, Rubber Wheel B 420BBS-FR125

Item.#
08228717
Mfr.#
420BBS-FR125
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2075
Wheel No.
434S
TRUSCO Part Number
212-3452
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
102x102
Mounting Method
Direct Mount turning
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
130
Stopper
Nothing
Eccentricity E (mm)
38
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75x75(80x80)
Turning Radius (mm)
102
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
38
Model
420BBS Swivel
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)