Buy more than* S$200* and get FREE SHIPPING

  • 420BBS Swivel Caster, Nylon, Rubber Wheel B
  • 420BBS Swivel Caster, Nylon, Rubber Wheel B
  • 420BBS Swivel Caster, Nylon, Rubber Wheel B

420BBS Swivel Caster, Nylon, Rubber Wheel B 420BBS-FR150

Item.#
08228735
Mfr.#
420BBS-FR150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2075
Wheel No.
434S
Mounting Seat A x B (mm)
102x102
Mounting Method
Direct Mount turning
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
140
TRUSCO Part Number
212-3461
Attachment Height H (mm)
190
Stopper
Nothing
Turning Radius (mm)
117
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
38
Model
420BBS Swivel
Eccentricity E (mm)
41
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75x75(80x80)
Material (Wheel)
Nylon wheel rubber winding wheel (radial ball bearing input)