Buy more than* S$200* and get FREE SHIPPING

  • 420B Swivel Caster, Rubber One Wheel
  • 420B Swivel Caster, Rubber One Wheel
  • 420B Swivel Caster, Rubber One Wheel
  • 420B Swivel Caster, Rubber One Wheel

420B Swivel Caster, Rubber One Wheel 420B-R32

4.60 (5)
Item.#
08228744
Mfr.#
420B-R32
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter T(mm)
8
Wheel No.
425G
Brake
Without
Eccentricity E (mm)
12
Turning Radius (mm)
29
Material (Wheel)
Rubber wheels on earth resin bush input
Shape
Swivel
Allowable Load (daN)
15
Shaft Length L (mm)
38
Finishing (Metal Compatibletings)
Chrome-plated
Accessories
No.11 with socket
Attachment Height H (mm)
43
Wheel Width (mm)
14
Model
420B Swivel
Wheel Diameter D (phi mm)
32
Description
The standard caster you are who widely use it regularly in each country as wooden furniture casters.  socket can be used No.9 11.  steel ball is now in the single row.
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Attach to dolly
5
From Japan
On 2017-07-07 15:28:31
simple is best. Although apparently it is a cheek, I am satisfied with no problem with strength and use feeling.
This review is about item#08228744.
Exchange of caster of overturning sewing machine of Jutan
5
From Japan
On 2016-06-28 17:08:51
This hand caster was not placed in the home center, but it was handled by Monotaro san.
This review is about item#08228744.
Plastic casters for PC desks for work were damaged so I purchased it as a substitute item.
5
From Japan
On 2016-01-26 21:57:31
Since the supporting part is metal, it is sturdy. In the former placaster, the joint part of the shaft has broken, but after exchanging for this caster the movement is smooth and uneven comfort. Whether you are using bearings for the wheels, rolling is also very light. Especially before I bought this caster, I went to find a caster in my neighbor's home center, but I was in trouble because there was not any suitable item, but I can finally buy a good item at Monotarou finally It was.
This review is about item#08228762.
Purchase for planned use on a folding bed for home use
3
From Japan
On 2015-08-03 18:27:14
I purchased it for use as a folding bed for home, but because the installation was M8, I can not use it, I am sleeping at home because I can not use it.
This review is about item#08228753.
Banquet room as a wheel under the folding screen
5
From Japan
On 2014-02-03 22:11:15
The casters that had been attached since the past have been worn out and missed by use over many years, so it was very hard to use. After exchanging, it got to move very smoothly and work became easier. (Making banquet rooms)
This review is about item#08228744.