Buy more than* S$200* and get FREE SHIPPING

  • 909LK Hammer Lock
  • 909LK Hammer Lock
  • 909LK Hammer Lock
  • 909LK Hammer Lock
  • 909LK Hammer Lock

909LK Hammer Lock 909LK-42S100

5.00 (2)
Item.#
08228911
Mfr.#
909LK-42S100
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke S(mm)
25
TRUSCO Part Number
356-0287
Pedal Length L (mm)
127
UP Height H2 (mm)
112
Name
100
Mounting Height (mm)
132
Material (Body)
Made of resin
Mounting Hole Diameter (phi mm)
8.5
Gap from Mounting Base h(mm)
1
Mounting Pitch x XY (mm)
50x80
DOWN Height H1 (mm)
137
Mounting Seat A x B (mm)
70x100
Weight (g)
770
Pressing Force (N[kgf])
392 [about 40]
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fastening of dolly
5
From Japan
On 2014-10-30 10:43:49
Easy to use as it is easy to install and can be fixed only by stepping on with the foot when using. The carriage with the fixture is expensive, so if you buy it separately, it will be cost saving and I think that it can be attached to the old dolly. It is safe to secure the truck and the working efficiency is good so I think I will buy it again if necessary.
This review is about item#08228927.
Stopper for dolly
5
From Japan
On 2008-03-29 10:42:26
◎ very convenient if installed properly ◎
This review is about item#08228945.