Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 909LK Hammer Lock
  • 909LK Hammer Lock
  • 909LK Hammer Lock
  • 909LK Hammer Lock
  • 909LK Hammer Lock

909LK Hammer Lock 909LK-42S125

5.00 (3)
Item.#
08228927
Mfr.#
909LK-42S125
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Stroke S(mm)
25
TRUSCO Part Number
356-0295
Pedal Length L (mm)
126
UP Height H2 (mm)
148
Name
125
Mounting Height (mm)
168
Material (Body)
Made of resin
Mounting Hole Diameter (phi mm)
8.5
Gap from Mounting Base h(mm)
29
Mounting Pitch x XY (mm)
80x80
DOWN Height H1 (mm)
173
Mounting Seat A x B (mm)
100x100
Weight (g)
810
Pressing Force (N[kgf])
392 [about 40]
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Since the dolly currently in use starts to move with a slight gradient, it installed.
5
From Japan
On 2018-04-26 18:32:57
It's very easy to use and I am satisfied with the function.
This review is about item#8228911.
Fastening of dolly
5
From Japan
On 2014-10-30 10:43:49
Easy to use as it is easy to install and can be fixed only by stepping on with the foot when using. The carriage with the fixture is expensive, so if you buy it separately, it will be cost saving and I think that it can be attached to the old dolly. It is safe to secure the truck and the working efficiency is good so I think I will buy it again if necessary.
This review is about item#08228927.
Stopper for dolly
5
From Japan
On 2008-03-29 10:42:26
◎ very convenient if installed properly ◎
This review is about item#08228945.