Buy more than* S$200* and get FREE SHIPPING

  • 909LK Hammer Lock
  • 909LK Hammer Lock
  • 909LK Hammer Lock
  • 909LK Hammer Lock
  • 909LK Hammer Lock

909LK Hammer Lock 909LK-42S150

5.00 (2)
Item.#
08228936
Mfr.#
909LK-42S150
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke S(mm)
25
Pressing Force (N[kgf])
392[About40]
Gap from Mounting Base h(mm)
29
Mounting Pitch x XY (mm)
80x80
DOWN Height H1 (mm)
195
Mounting Seat A x B (mm)
100x100
2014 TRUSCO Published Page
1-2113
Finishing Material
[Body]resin/-,[supportforthecenter,pedal]iron/trivalentchromiumchemicalconversiontreatment
Mounting Hole Diameter (phi mm)
8.5
TRUSCO Part Number
356-0309
Pedal Length L (mm)
126
UP Height H2 (mm)
170
Name
150
Mounting Height (mm)
190
Weight (g)
850