Buy more than* S$200* and get FREE SHIPPING

  • 915EA Swivel Caster, Rubber Wheel, With Total Lock
  • 915EA Swivel Caster, Rubber Wheel, With Total Lock
  • 915EA Swivel Caster, Rubber Wheel, With Total Lock

915EA Swivel Caster, Rubber Wheel, With Total Lock 915EA-PR125

Item.#
08228963
Mfr.#
915EA-PR125
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Turning Radius (mm)
106
Finishing (Metal Compatibletings)
Chromium plating
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
60
Eccentricity E (mm)
42.0
Attachment Height H (mm)
167
Material (Wheel)
With iron wheel, rubber wheel, plastic bush
Wheel Width (mm)
22
Wheel No.
430E-PR
Brake
None
Model
915EA Universal car
Shape
Universal car W
Screw T
M16x2.0
Dimension V(mm)
125