Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 915EA Swivel Caster, Rubber Wheel, With Total Lock
  • 915EA Swivel Caster, Rubber Wheel, With Total Lock
  • 915EA Swivel Caster, Rubber Wheel, With Total Lock

915EA Swivel Caster, Rubber Wheel, With Total Lock 915EA-PR75

Item.#
08228972
Mfr.#
915EA-PR75
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Dimension V(mm)
113
Wheel No.
430S-PR
Brake
Without
Model
915EA freely car
Shape
Freely car W
Screw T
M16 x 2.0
Material (Wheel)
Iron wheel rubber winding wheels, resin bush input
Wheel Width (mm)
22
Turning Radius (mm)
71
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Eccentricity E (mm)
32
Attachment Height H (mm)
114