Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415EA Swivel Caster, Iron Sheet Wheel, Rubbered Wheel, with Brake
  • Screw Type 415EA Swivel Caster, Iron Sheet Wheel, Rubbered Wheel, with Brake
  • Screw Type 415EA Swivel Caster, Iron Sheet Wheel, Rubbered Wheel, with Brake

Screw Type 415EA Swivel Caster, Iron Sheet Wheel, Rubbered Wheel, with Brake 415EA-PR75

4.14 (7)
Item.#
08229076
Mfr.#
415EA-PR75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wheel No.
430E-PR
Screw T
M12x1.75
Turning Radius (mm)
68
Weight (g)
340
Brake
Included
Model
415EA Universal car
Shape
Universal car S
Finishing (Metal Compatibletings)
Chromium plating finish ( handle with trivalent chromium conversion treatment)
Shaft Length L (mm)
35
Attachment Height H (mm)
95
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
40
Eccentricity E (mm)
29.0
Material (Wheel)
With iron wheel, rubber wheel, plastic bush
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
For moving heavy equipment
5
From Japan
On 2018-04-07 09:03:14
We used a stopper [Caster] 415EA-PR100 for the movement of about 200 kg of machine. There is no distortion of the rubber part, etc. It is a good use comfort.
This review is about item#8229076.
For cabinet casters
2
From Japan
On 2018-03-12 15:06:23
Although it was used within the rated load, the wheel of the wheel was deformed just by colliding with a slight step.
This review is about item#8229067.
Mounting on press machine
4
From Japan
On 2017-11-03 21:01:59
Because it was the use with a load close to the allowable limit, there was considerable resistance, but it is still useful. Except when moving, I put it on a pillow so as not to put a burden on the caster. It seems better to use it up to about half of the allowable limit. There is no problem with quality.
This review is about item#8229076.
Company
5
From Japan
On 2017-02-16 09:37:27
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8229076.
I use it as a dolly caster.
5
From Japan
On 2016-10-04 21:42:33
The operation is also stable, you can use with confidence in quality well.
This review is about item#8229094.
As a foot of a dolly
5
From Japan
On 2016-08-11 16:08:06
There is metal sound, but I do not mind at all and rolling should be smooth and good! It is!
This review is about item#8229067.
Parts change of work machine
3
From Japan
On 2013-11-18 15:56:37
I have exchanged and used it pleasantly because one was collapsed out of this time. I think that we will change the remaining three from now on. If it is urgently needed, I thought that it would be necessary for the delivery date. Actually, it took me about a week to come here, so I was worried whether I could trade.
This review is about item#08229103.