Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415EA Swivel Caster, Iron Sheet Wheel, Rubbered Wheel, with Brake
  • Screw Type 415EA Swivel Caster, Iron Sheet Wheel, Rubbered Wheel, with Brake
  • Screw Type 415EA Swivel Caster, Iron Sheet Wheel, Rubbered Wheel, with Brake

Screw Type 415EA Swivel Caster, Iron Sheet Wheel, Rubbered Wheel, with Brake 415EA-PR150

4.40 (5)
Item.#
08229103
Mfr.#
415EA-PR150
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel No.
430E-PR
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
60
Eccentricity E (mm)
42.0
Screw T
M16x2.0
Turning Radius (mm)
118
Material (Wheel)
Iron wheel rubber wheels and winding resin bush input
Wheel Width (mm)
22
Brake
Per
Model
415EA Swivel
Shaft Length L (mm)
40
Attachment Height H (mm)
180
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Mounting on press machine
4
From Japan
On 2017-11-03 21:01:59
Because it was the use with a load close to the allowable limit, there was considerable resistance, but it is still useful. Except when moving, I put it on a pillow so as not to put a burden on the caster. It seems better to use it up to about half of the allowable limit. There is no problem with quality.
This review is about item#8229076.
Company
5
From Japan
On 2017-02-16 09:37:27
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8229076.
I use it as a dolly caster.
5
From Japan
On 2016-10-04 21:42:33
The operation is also stable, you can use with confidence in quality well.
This review is about item#8229094.
As a foot of a dolly
5
From Japan
On 2016-08-11 16:08:06
There is metal sound, but I do not mind at all and rolling should be smooth and good! It is!
This review is about item#8229067.
Parts change of work machine
3
From Japan
On 2013-11-18 15:56:37
I have exchanged and used it pleasantly because one was collapsed out of this time. I think that we will change the remaining three from now on. If it is urgently needed, I thought that it would be necessary for the delivery date. Actually, it took me about a week to come here, so I was worried whether I could trade.
This review is about item#08229103.