Buy more than* S$200* and get FREE SHIPPING

  • Doit Hand Riveters

Doit Hand Riveters HR300

4.00 (4)
Item.#
08229216
Mfr.#
HR300
Package Qty.
1PC
Ship pack of
1
40.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please be sure to wear safety glasses.., Please be sure to wear safety glasses..
Weight (g)
600
TRUSCO Part Number
342-6441
Rivet Diameter: Range of Use(phi mm)
NSA:2.4 - 4.8 NA:2.4 - 4.8 NS:2.4 - 3.2
Overall Length (mm)
260
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance, used for damaged parts of blind rivets.
3
From Japan
On 2016-11-07 10:43:51
I would like you to promptly order the replacement parts in case the shaft extraction of the rivet does not go well well, write what you want to describe somewhere about the maintenance, and the type of replacement parts.
This review is about item#8229216.
In this time, the thin plate of stainless steel was crimped and made into a conical shape
5
From Japan
On 2016-05-22 12:41:32
Because I used it at work at work, I thought that the same thing was good when used at home and ordered. It is very easy to use and firm making. I think that I can use it for a long time with confidence.
This review is about item#08229216.
Riveting
3
From Japan
On 2016-02-03 01:18:11
I think that amateurs are easy to use. I think that it is better for professionals to do better.
This review is about item#08229216.
Maintenance of metal fittings etc.
5
From Japan
On 2014-07-27 08:47:17
I am using it without problems. The price is reasonable and good.
This review is about item#08229216.