Buy more than* S$200* and get FREE SHIPPING

  • Free ratchet monkey
  • Free ratchet monkey
  • Free ratchet monkey
  • Free ratchet monkey

Free ratchet monkey RA-200

3.50 (2)
Item.#
08229225
Mfr.#
RA-200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Bolt Diameter
M6 - M16
Nominal Dimension (mm)
200
Weight (g)
345
Maximum Caliber Width (mm)
24(M16)
Type
Standard
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Aerial during use
5
From Japan
On 2014-09-17 00:36:56
Work than conventional monkey is at all fast.
This review is about item#08229225.
Bolting, loosen in a narrow place.
2
From Japan
On 2008-04-25 18:51:02
For use in places you can not use the tool, such as a normal box wrench, it may be more slim. Also at the time of bolting, care must be taken to the injury will be Zu' sometimes when you Shimeyo strongly trust this monkey.
This review is about item#08229225.