Buy more than* S$200* and get FREE SHIPPING

  • 6 Pc Driver Set

6 Pc Driver Set SR-6D

5.00 (1)
Item.#
08229234
Mfr.#
SR-6D
Package Qty.
1Set(6PCSet)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (wrench)
Chromium vanadium
Number of Items
6
Overall Length (mm)
90 (folded)
Material (handle)
Aluminum
Set Contents (mm)
Driver: (+) #0, #1, #2 (-) 3, 5, 6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In-car tool at the time of emergency
5
From Japan
On 2011-07-23 17:12:49
I'm on the car. It is compact so it is good for emergency.
This review is about item#08229234.