Buy more than* S$200* and get FREE SHIPPING

  • 6 Pc Driver Set And Hexagon Wrench Set

6 Pc Driver Set And Hexagon Wrench Set SR-6DHM

4.00 (2)
Item.#
08229243
Mfr.#
SR-6DHM
Package Qty.
1Set(6PCSet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (wrench)
Chromium vanadium
Number of Items
6
Overall Length (mm)
90 (folded)
Material (handle)
Aluminum
Set Contents (mm)
Driver: (+)#1, #2(-)6 Hex bar wrenches: 2, 3, 4, 5
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Road motorcycle on-board tool
5
From Japan
On 2016-11-28 22:24:14
Purchased by compactness. It fitted neatly with the puncture repair set (spare tube, cylinder, tie and lever etc) in the tool case.
This review is about item#8229243.
Mobile tool for bicycle
3
From Japan
On 2012-02-26 17:28:48
I thought if I could use it as a first aid by cycling etc. I bought it. It is normal with the strength of price. + If 6 hex of hexagon is set instead of # 1 of the driver, it is best for bicycle use.
This review is about item#08229243.