Buy more than* S$200* and get FREE SHIPPING

  • 6-Piece Hexagonal Wrench Set, Mm

6-Piece Hexagonal Wrench Set, Mm SR-6HM

4.00 (7)
Item.#
08229252
Mfr.#
SR-6HM
Package Qty.
1Set(6PCSet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (wrench)
Chromium vanadium
Number of Items
6
Overall Length (mm)
90 (folded)
Material (handle)
Aluminum
Set Contents (mm)
2, 2.5, 3, 4, 5, 6
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
For bike loading
2
From Japan
On 2016-01-17 21:43:17
Accuracy is bad. At first I thought that the accuracy of the screw was bad, but when it was a hex wrench that I bought at 100, I got a torque and hammered exactly.
This review is about item#08229252.
For bike loading
2
From Japan
On 2016-01-10 19:20:40
Accuracy is bad. I could not use 3 mm. I thought that the bolt was worse and use 100 hundred hex wrench to be able to rotate firmly so it is determined that accuracy of this wrench is bad. I regret that though I thought it was a good size for motorcycles.
This review is about item#08229252.
Portable tools for motorcycles
5
From Japan
On 2015-11-09 23:07:54
It is used as a carrying tool of a domestic motorcycle, the hardness of taking out can also be adjusted with screws and it is very handy.
This review is about item#08229252.
As a part of our production products
5
From Japan
On 2014-03-10 17:50:28
I think that it is light and easy to use, but I think that it is better if you take a little more measures to make the bolt nut that gathers the hexagon wrench easier and loose.
This review is about item#08229252.
Used for air conditioner installation work
4
From Japan
On 2013-03-11 17:53:10
I am using it frequently. I think that it is relatively easy to use. However, if you use it, the hexagonal screw loosens and you may fall off if you leave it alone.
This review is about item#08229252.
In-car tool at the time of emergency
5
From Japan
On 2011-07-23 17:14:20
I use it as an in-car tool in case of emergency. It is compact and GOOD.
This review is about item#08229252.
Server kitting work
5
From Japan
On 2008-01-18 10:44:38
I love the design and I love it. Although I bought it on a trial basis, it is said that it can be used for customer lending and was added as a fixture.
This review is about item#08229252.