Buy more than* S$200* and get FREE SHIPPING

  • 6-Piece Hexagonal Wrench Set, Inch

6-Piece Hexagonal Wrench Set, Inch SR-6HIN

3.75 (4)
Item.#
08229261
Mfr.#
SR-6HIN
Package Qty.
1Set(6PCSet)
Ship pack of
1
9.58 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material (wrench)
Chromium vanadium
Material (handle)
Aluminum
Overall Length (mm)
90 (folded)
Set Items (inch)
5/64, 3/32, 1/8, 5/32, 3/16, 1/4
Number of Items
6
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Bike carrying tools
5
From Japan
On 2015-11-09 23:06:48
Used as a Harley carrying tools, can be adjusted with a screw also firmness of the take-out to have been very useful.
This review is about item#08229261.
machine
4
From Japan
On 2015-04-05 21:11:19
It may be lightly
This review is about item#08229261.
For overseas product inch hexagon bolt
5
From Japan
On 2014-03-25 17:37:19
Bararenchi the difference between comfort use and high design concern with small amounts of texture to eliminate any. Products you want aligned with the Mirirenchi and set.
This review is about item#08229261.
Bolt tightening tools and hydraulic equipment
1
From Japan
On 2007-10-22 10:45:40
Washer is broken in two that contains between wrench, it went well wide. Current situation, state wrench moves and hang out. I think that a little there is a problem in durability.
This review is about item#08229261.