Buy more than* S$200* and get FREE SHIPPING

  • 6 Pc Ball Point Set

6 Pc Ball Point Set SR-6BHM

3.40 (5)
Item.#
08229277
Mfr.#
SR-6BHM
Package Qty.
1Set(6PCSet)
Ship pack of
1
9.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (wrench)
Chromium vanadium
Number of Items
6
Overall Length (mm)
90 (folded)
Material (handle)
Aluminum
Set Contents (mm)
2, 2.5, 3, 4, 5, 6
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
screw tightening
3
From Japan
On 2015-11-26 13:15:57
Not in the way, thing to do is that they do not lose a single one. Now, do not be tightened seriously. Its strength is a material that does not think that there is.
This review is about item#08229277.
Today the first use
1
From Japan
On 2015-06-17 13:04:17
Kana deals? I bought I think It can not be to loosen even one in the first use Ball portion is broke Not can still take out the broken part We want a broken part of the take-out and alternative products.
This review is about item#08229277.
Equipment maintenance General
4
From Japan
On 2015-04-05 21:10:19
Satisfied with the ease of use
This review is about item#08229277.
Simple maintenance of the bicycle, for adjustment
4
From Japan
On 2014-04-26 22:04:04
Use a simple maintenance and adjustment, such as when you go out in the road racer. Lightly, because the bulge design is not, I think that good is to carry on the bike. Grip does not know how much strong the so aluminum strength, although the technical, heavy maintenance and hard usage, you might not be suitable for use, such as loosening the hard thing.
This review is about item#08229277.
As a wrench
5
From Japan
On 2012-10-03 11:07:57
I bought it because the tip is a ball. It is not understood by long-term use, but it is not a problem as a spare tool.
This review is about item#08229277.