Buy more than* S$200* and get FREE SHIPPING

  • Torx Wrenches, 6 piece set

Torx Wrenches, 6 piece set SR-6TX

4.45 (22)
Item.#
08229286
Mfr.#
SR-6TX
Package Qty.
1Set(6PCSet)
Ship pack of
1
9.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (wrench)
Chromium vanadium
Number of Items
6
Set Contents
T10, T15, T20, T25, T27, T30
Material (handle)
Aluminum
Overall Length (mm)
90 (folded)
Customer Reviews
5 star 16
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.45
22 Customer Reviews
The reviews are automatic translation.
Upgrading
5
From Japan
On 2016-08-26 07:02:57
Because together, it is very convenient to use occasionally.
This review is about item#08229286.
Screw tightening, remove
2
From Japan
On 2016-08-04 10:21:12
Since the surprisingly hard-to-use, can be used only in emergency for the on the go. Screwing, either loosen, when rotating by multiplying the force, since the shaft is not fixed fitted with the hole comes off, it can not be successfully tightening and loosening.
This review is about item#8229286.
Car maintenance
5
From Japan
On 2016-05-27 16:50:47
Satisfaction
This review is about item#08229286.
Automotive tools
5
From Japan
On 2016-02-25 21:20:04
Compact and easy to store
This review is about item#08229286.
Repair work
5
From Japan
On 2016-02-25 12:20:30
Nice and compact
This review is about item#08229286.
When you round and round
5
From Japan
On 2015-12-10 20:43:26
It was a good article
This review is about item#08229286.
Bike carrying tools
5
From Japan
On 2015-11-09 23:10:57
Torx is using as a fairly large Harley carrying tools. Since the stiffness of the take-out also can be adjusted with screws, it is very useful because it stable even put a force if the harder.
This review is about item#08229286.
Opening and closing of the machine BOX
4
From Japan
On 2015-06-18 01:10:47
It survives in the are have struggled to BOX is there opening and closing using the Torx, not the most recently Phillips
This review is about item#08229286.
Remove the screw
3
From Japan
On 2015-03-23 20:38:47
It was usable normally, but difficult to use in a narrow place.
This review is about item#08229286.
Use a bike-bike of the screw
1
From Japan
On 2014-08-13 17:09:05
Size when compared to the other wrench and there is a subtle small backlash, accuracy is poor, but will lick if Hexagon wrench, because the Torx wrench or I somehow use likely, is a commodity that can not be recommended
This review is about item#08229286.