Buy more than* S$200* and get FREE SHIPPING

  • Insulator
  • Insulator
  • Insulator
  • Insulator

Insulator U4167L00

4.25 (4)
Item.#
08229356
Mfr.#
U4167L00
Package Qty.
1Box(5PC)
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Current (A)
350
Type
It applies to the standard type for general Co2/MAG welding, and the torch below 400A.
TRUSCO Part Number
306-0276
Compatible
TORCH: WT3500-SD (MD, LD), WT3510-SD (MD, LD), WT3520-SD (MD, LD), 3500 F-SD (MD, LD), WT3510F-SD (MD, LD), WT3520F-SD (MD, LD) Chip body: U4170G03, U4167G03, K4945C01 Orifice: U4167G02
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For welding
4
From Japan
On 2017-05-06 08:20:12
Since it is cheaper than usual trader, good usability is usual feeling and there is no problem.
This review is about item#08229356.
Welding operation
5
From Japan
On 2016-03-29 21:22:43
very good
This review is about item#08229356.
Sheet metal welding
5
From Japan
On 2015-12-23 22:46:36
Standards and expectations as genuine products are available.
This review is about item#08229356.
For replacement
3
From Japan
On 2014-09-05 07:45:57
It is normal because it is a manufacturer item. I want cheap things with a monotaro brand.
This review is about item#08229356.