Buy more than* S$200* and get FREE SHIPPING

  • Insulator
  • Insulator
  • Insulator
  • Insulator

Insulator U4173L00

4.25 (4)
Item.#
08229365
Mfr.#
U4173L00
Package Qty.
1Box(5PC)
Ship pack of
1
66.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Current (A)
500
Compatible
Torch: WT5000-SD (MD, LD) chip body: U4173G21 orifice: U4173G02
Type
I apply a large current type of general Co2 / MAG welding, the torch of over 500A.
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For welding
4
From Japan
On 2017-05-06 08:20:12
Since it is cheaper than usual trader, good usability is usual feeling and there is no problem.
This review is about item#08229356.
Welding operation
5
From Japan
On 2016-03-29 21:22:43
very good
This review is about item#08229356.
Sheet metal welding
5
From Japan
On 2015-12-23 22:46:36
Standards as genuine products, the expected degree of Moteru.
This review is about item#08229356.
For replacement
3
From Japan
On 2014-09-05 07:45:57
It is normal because it is a manufacturer item. I want cheap things with a monotaro brand.
This review is about item#08229356.