Buy more than* S$200* and get FREE SHIPPING

  • Liner

Liner U4173G04

4.00 (1)
Item.#
08229383
Mfr.#
U4173G04
Package Qty.
1PC
Ship pack of
1
24.46 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Liner Full Length (m)
3
Compatible Wire Size (phi mm)
1.2 - 1.6
Main Compatible Torch
WT3520-SD
Current (A)
350
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Ironworker
4
From Japan
On 2014-02-03 13:37:51
It is still genuine products. The replacement was smooth and the flow of wire was also improved.
This review is about item#08229374.