Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge EPSON IC32 Type, Compatible

Ink Cartridge EPSON IC32 Type, Compatible ICLC32Type

4.33 (6)
Item.#
08230126
Mfr.#
ICLC32Type
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
EPSON
Set Contents
(Ink tank) one outer case one inner
Compatible
[Epson] PM-A850/PM-A870/PM-A890/PM-D750/PM-D770/PM-D800/PM-G700/PM-G720/PM-G730/PM-G800/PM-G820
Type
Compatibles
Color
Light cyan
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Print
1
From Japan
On 2012-11-07 16:31:14
Was purchased six colors I thought cheap do not buy anymore twice that can not be printed because the ink clogged nozzles of the two colors of black and cyan does not come out decent, but became a ridiculously high goods Given the time and ink cost It was
You can use at home printer.
5
From Japan
On 2012-10-07 12:05:00
Unlike the genuine product has been so even cheap satisfaction price not felt.
This review is about item#08230083.
PC printer
5
From Japan
On 2012-04-25 10:04:17
The difference between genuine to not feel at all, printing to be no problem. Since there is no problem with the quality cheap will continue to use this product in the future. More welcome if more cheaply.
This review is about item#08230126.
Around the office
5
From Japan
On 2012-04-23 14:24:25
Easier than the list price was good.
This review is about item#08230083.
Business
5
From Japan
On 2012-02-13 13:37:40
Purchased item is the ink cartridge. Because it is compatible products, but was a little worried about it is good. It is regrettable that set products have been discontinued purchase. When it comes to a little more low-cost, it is better.
This review is about item#08230135.
Ordinary use
5
From Japan
On 2011-11-19 20:03:15
You can use without any problems.
This review is about item#08230083.