Buy more than* S$200* and get FREE SHIPPING

  • Power Chainsaw

Power Chainsaw MUC351

5.00 (2)
Item.#
08230634
Mfr.#
MUC351
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Power (V)
Single-phase 100
Cord Length (m)
5
Current (A)
15
Length (mm)
(Guide bar) 350
Compatible
Chain blade (wood): 91VG-52E, A-12837 chain blade (for bamboo): 91F-52E, A-34768 guide bar (chain bar) :165201-8 chain oil ( chain blade lubrication): A-34702 (1Lx1 pieces), A-05153 (4L cans)
Description
Comfortable cutting! Powerful 1430W in usability and ease-of-use distinguished. Cutting speed up! Tool-less mechanism adopted. Adjustment of the tension this can be done by simply turning a knob, a lever to replace the chain blade. & grip handle is easy to grasp . I can perform landscape work also stable.aspects aluminum lever holder flat large metal spike durability get eating further into cutting material is up. Body will be set up. refueling port of the oil remaining confirmation window large diameter easy to see large
Chain Type
91VG-52E
Power Consumption (W)
1430
Overall Length (mm)
(I except chain-blade guide bar) 436
Weight (kg)
(I except chain-blade guide bar) 3.8
Accessories
Oil (100mL), chain cover
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Timber cut
5
From Japan
On 2014-10-17 17:36:12
Timbers of 15 cm square has been cut. I think that easy to use lightly. So electric that there is somewhat of a power shortage, but if given the time and effort of the mixed gasoline, I think that it is sufficient in electric.
This review is about item#35519127.
Felling of miscellaneous trees in the Agricultural Land Act plane
5
From Japan
On 2014-03-23 14:11:25
Horsepower also enough! Cut is also the best! Weight also affordable
This review is about item#08230634.