Buy more than* S$200* and get FREE SHIPPING

  • Milling Machine Drill Chuck

Milling Machine Drill Chuck 20102

4.50 (2)
Item.#
08230643
Mfr.#
20102
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Screw Diameter (inch)
36942
Compatible Body
Milling machines (No.16000)
Possible Attachment Dimensions (mm)
1.0 - 10
Compatible
Milling Machine 4-piece set (No.16000) for
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Necessities to the use of the drill mode
4
From Japan
On 2013-01-20 17:08:32
It is necessary because it is optional equipment. Good to be a little more inexpensive.
This review is about item#08230643.
Drilling operation
5
From Japan
On 2012-04-13 15:50:11
Because it is a drill chuck of treatment options for a particular machine I think that it is not that generally buy, but it is essential for the machine. Accuracy of the chuck itself is well, is not a problem in performance, but it is chuck handle is somewhat Chatchii. However, this because also set product of the original manufacturer is a translation can not be helped to say the four five.
This review is about item#08230643.