Buy more than* S$200* and get FREE SHIPPING

  • Slip Resistant Tape, Safety Walk

Slip Resistant Tape, Safety Walk SG4693

5.00 (1)
Item.#
08232183
Mfr.#
SG4693
Package Qty.
1Can(1L)
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Solvent
Cyclohexane-acetone
Non Volatile Component
0.26
Specific Gravity
0.82
Color
Pale amber
Usage
Surface treatment / adhesive surface is necessary that is clean oil , grease , dust , and mold release agent and must be dry. Please apply evenly coating on brush , spray equipment, and appliances. Application of 2 times or more is required for porous intense adhesive of suction . Also should be applied to both sides in the case of non-porous. Drying time/Immediately after application in case oneside coating. In case both side coating, wait about 5 minutes(adhesive does not adhere by touching with a finger) Cleansing/ Extra adhesive can be removed with toluene or lacquer thinner. Temperature of operation/If the temperature is 10 degree C or less, stickyness declines. In winter or in low temperature place, keep the product 10 degree C or less at the last minute of use. warm adhesion surface with drier or something and wipe well with dry cloth.
Viscosity (Pa, s)
0.2
Ignition Point (deg C)
-18
Base Material
Synthetic rubber
Shape
Thin syrup
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product name and undercoat
5
From Japan
On 2018-01-26 14:34:30
When I was looking for goods with primers, the notation of the product name was easy to understand and the customer was satisfied as well so it was very good
This review is about item#8232183.