Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Laser Stopper, For Pp Bands
  • Laser Stopper, For Pp Bands
  • Laser Stopper, For Pp Bands
  • Laser Stopper, For Pp Bands

Laser Stopper, For Pp Bands 16mm

by NAX
4.39 (75)
Item.#
08232366
Mfr.#
16mm
Package Qty.
1Bag(50PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
16-mm products suit the 15.5mm wide PP band.
Color
Natural
Material
Polypropylene
Type
Flat type
Dimension (mm)
16
Customer Reviews
5 star 49
4 star 13
3 star 9
2 star 1
1 star 3
Review Rating: 4.39
75 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2018-05-27 18:31:36
I always bought it at the home center, but the product was cheap and it was superior than I imagined!
This review is about item#33121733.
Packaging operation
5
From Japan
On 2018-05-23 15:36:10
It is inexpensive and it can be repeatedly used several times, it is useful because it can be tightly fastened.
This review is about item#8232375.
For packing of luggage
5
From Japan
On 2018-02-19 14:19:44
Products can be used satisfactorily. What is cheaper than anything is very good.
This review is about item#33121733.
Packing goods
5
From Japan
On 2018-02-18 22:55:13
It can be used normally. It is anxious because it is cheaper for the monotail item.
This review is about item#33121733.
Bundle of plastic products
4
From Japan
On 2018-01-13 13:42:31
I have used it without any problem. I will buy it in the future.
This review is about item#33121733.
Packing goods
5
From Japan
On 2017-09-25 08:30:35
I will always use it. Because it is a disposable item, it is saved by COSPA. It is a product without problems in my use range.
This review is about item#08232366.
packing
5
From Japan
On 2017-08-17 10:36:42
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#8232366.
It is an internet mail order dealer, we use it for packing work of shipping items.
5
From Japan
On 2017-06-07 16:46:11
Anyway the price is appreciated! I'm pretty lipid. (^ ^) /
This review is about item#33121733.
When packing cardboard
4
From Japan
On 2017-03-05 21:48:51
It is a very good product because it contains a lot and it is inexpensive. Is it cold in our area, sometimes the narrow part of a joint breaks up. But there is almost no problem.
This review is about item#8232375.
Packing large products
3
From Japan
On 2017-02-14 03:40:46
Purchase in large quantities required when selling to auction
This review is about item#08232375.