Buy more than* S$200* and get FREE SHIPPING

  • Laser Stopper, For Pp Bands
  • Laser Stopper, For Pp Bands
  • Laser Stopper, For Pp Bands
  • Laser Stopper, For Pp Bands

Laser Stopper, For Pp Bands 16mm

by NAX
4.33 (63)
Item.#
08232375
Mfr.#
16mm
Package Qty.
1Bag(100PC)
Ship pack of
1
5.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
16-mm products suit the 15.5mm wide PP band.
Color
Natural
Material
Polypropylene
Type
Flat type
Dimension (mm)
16
Customer Reviews
5 star 40
4 star 11
3 star 8
2 star 1
1 star 3
Review Rating: 4.33
63 Customer Reviews
The reviews are automatic translation.
商品梱包
5
From Japan
On 2017-01-14 12:02:56
安くて重宝します 2度めの購入です 手締めなら十分だと思います
This review is about item#8232366.
When you hold the goods in the packing work
4
From Japan
On 2016-11-24 15:11:20
Easy tightening is surprisingly strong. Unit price also bought cheaper always.
This review is about item#33121733.
Packing
4
From Japan
On 2016-11-09 14:45:37
Has been used to stop the PP band at the time of shipment, all no problem
This review is about item#33121733.
Hand tightening
5
From Japan
On 2016-10-31 14:33:02
Never this only with. I think that there is no problem.
This review is about item#33121733.
packing
3
From Japan
On 2016-10-15 11:20:29
I wonder if there is good or bad in this. But I do not think that high nor low.
This review is about item#8232366.
packing
3
From Japan
On 2016-09-30 19:32:24
Thank you for your support rapid please. Of price to was affordable also.
This review is about item#8232366.
packing
5
From Japan
On 2016-08-25 22:45:28
Usability good, is also satisfied with the price basis.
This review is about item#33121733.
Packing packing
5
From Japan
On 2016-08-18 11:38:20
Easy to loosen easily tighten stopper. Quantity and price are also satisfied with affordable.
This review is about item#8232375.
Used in packaging work
5
From Japan
On 2016-07-30 08:47:30
It is an excellent repeat finalized COSPA.
This review is about item#33121733.
The packing work
5
From Japan
On 2016-06-27 16:00:34
Cospa is good. it's recommended.
This review is about item#08232366.