Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nicetak Plastic Strong Type

Nicetak Plastic Strong Type NW-PK15

5.00 (1)
Item.#
08232393
Mfr.#
NW-PK15
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/15mm)
19.0
Tape Length (m)
15
Adhesive
Acrylic
Purpose
Resistant plastic bonding, Resistant plastic bonding, Resistant plastic bonding, Resistant plastic bonding
Tape Thickness (mm)
0.15
Tape Width (mm)
15
Base Material
Non-woven fabric
Adhesive Force
(1st page) 12.24 N / 15mm (1st page) 12.24 N / 15mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for signs
5
From Japan
On 2017-08-19 11:55:01
There is no adhesive strength. I also endure the strong wind. This is good for signage.
This review is about item#8232393.