Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M28x2.0 (M)

Item.#
08232427
Mfr.#
HS-HT M28x2.0 (M)
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Shank Diameter d (phi mm)
21
Overall Length L (mm)
130
Screw Diameter (mm)
M28
Work Material
Medium-carbon steel
Dimension l (mm)
45
Pitch
2
Material
HSS (high speed steel) HSS
Nominal Designation
28
Dimensions lk (mm)
20
Standard
HS-HT
Dimensions l2 (mm)
53
Dimensions k (mm)
17
Number of Chamfered Threads
In 5
Screw Diameter
M28
Grade
P4
Tap Type
Straight groove tap
Effective diameter tap acceptable range (microm)
80 to 60
Screw Length l (mm)
45