Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M28x2.0 (Top)

Item.#
08232436
Mfr.#
HS-HT M28x2.0 (Top)
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Number of Flutes
4
Screw Diameter
M28
Pitch
2
Dimension l (mm)
45
Dimensions l2 (mm)
53
Nominal Designation
28
Screw Diameter (mm)
M28
Dimensions lk (mm)
20
Work Material
Medium-carbon steel
Shank Diameter d (phi mm)
21
Grade
4
Effective diameter tap acceptable range (microm)
80 to 60
Material
HSS (high speed steel) HSS
Tap Type
Straight groove tap
Overall Length L (mm)
130
Number of Chamfered Threads
Above 1
Screw Length l (mm)
45
Dimensions k (mm)
17