Buy more than* S$200* and get FREE SHIPPING

  • Flexible Duct
  • Flexible Duct
  • Flexible Duct

Flexible Duct 320x5

4.33 (27)
Item.#
08232463
Mfr.#
320x5
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5
Mounting Diameter (mm phi)
340
Compatible Duct
Phi320mm
Pitch (mm)
150
String Length (mm)
1800
Operating Temperature Range (deg C)
-20-80
Customer Reviews
5 star 16
4 star 5
3 star 5
2 star 1
1 star 0
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
Measures against dust scattering
4
From Japan
On 2017-12-19 21:02:55
It is used at the time of welding work and grinder work, since it is common to each company, cheap thing is the greatest advantage, the feeling of use is no problem, but the logo of monotaro is big enough to laugh.
This review is about item#8733182.
Dust in duct of rice dryer.
5
From Japan
On 2017-09-05 17:12:02
It was perfect for the mouth of the dust-collecting duct, bellows, the angle became free It was stable without wobble. .
This review is about item#8232463.
Workplace ventilation
5
From Japan
On 2017-07-04 08:33:09
It was cheap because I was a monotaro brand, I was worried, but I am satisfied with my firmness.
This review is about item#08232463.
When working inside a tank
5
From Japan
On 2016-10-03 09:37:52
I tried purchasing it. It is strong and there is no problem with use. We are planning to order additional items.
This review is about item#8232463.
: Used for dust blowing out from dryer
4
From Japan
On 2016-08-26 21:14:44
As one unit is weak, it is used in the duct of the second.
This review is about item#8232463.
Blurring work in the building and cutter cutting work which can not use water etc.
5
From Japan
On 2016-07-07 17:31:16
I purchased it as a replacement because the former man was torn a little. Was it a bit more compact? Usability is not much different
This review is about item#08232463.
Used for dust blowing out of dryer
4
From Japan
On 2015-09-23 22:54:20
We would like to reduce weight and add a hook at the tip of the speech bubble (because the tip bends)
This review is about item#08232454.
In sewer
3
From Japan
On 2015-05-05 16:47:48
It is not possible
This review is about item#08232463.
Duct for suctioning extra paint in the spray painting process
5
From Japan
On 2015-04-20 19:22:20
It is very inexpensive compared with a major product of a certain first-class manufacturer, but I think that this is enough quality performance. I am sorry that the size is small, but if you purchase and process larger size and longer size, you can use it enough. It is a recommended product.
This review is about item#08232454.
Air-conditioning, heating exhaust hose
4
From Japan
On 2013-12-13 15:33:18
It's OK as it bends freely.
This review is about item#08733182.