Buy more than* S$200* and get FREE SHIPPING

  • Milling Machine Machine Vise

Milling Machine Machine Vise No.20300

1.00 (1)
Item.#
08232481
Mfr.#
No.20300
Package Qty.
1PC
Ship pack of
1
-
[x]
Now we ship to...
...see all
Item Feature
Mouth Opening (mm)
30
Compatible Body
Milling machines (No.16000)
Mouth Width (mm)
50
Compatible
Milling Machine 4-piece set: NO.16000
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Processing of carbon etc.
1
From Japan
On 2014-04-10 22:01:11
I bought a proxon milling cutter, so I bought it but it was rattled and no precision appeared. Another small vise that is out there can still be used, but kore is a bad item.
This review is about item#08232481.