Buy more than* S$200* and get FREE SHIPPING

  • Light Hose

Light Hose G

5.00 (1)
Item.#
08232506
Mfr.#
G
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Assured Withstand Pressure (MPa)
2.0 (Oxygen) 0.15 (Acetylene)
Accessories
With sunlock
Weight (kg)
2.8
Hose Diameter (phi mm)
5.0
Hose Length (m)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas welding
5
From Japan
On 2013-11-05 16:24:46
It's easier to use because it is softer than what you used to.
This review is about item#08232506.