Buy more than* S$200* and get FREE SHIPPING

  • Plasma Tip, Long

Plasma Tip, Long TET01112

Item.#
08232551
Mfr.#
TET01112
Package Qty.
1Box(10PC)
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Type
Long
Main Compatible Torch
YT-06PD2,YT-08PD2,YT-065PC2,YT-085PC2
Overall Length (mm)
35.8
Weight (g)
0.031
Caliber (phi mm)
1.1
Specification
For 40A