Buy more than* S$200* and get FREE SHIPPING

  • Plasma Tip, Long

Plasma Tip, Long TET01311

Item.#
08232567
Mfr.#
TET01311
Package Qty.
1Box(10PC)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Long
Caliber (phi mm)
1.3
Specification
For 60A
Main Compatible Torch
YT-06PD2,YT-065PC2
Overall Length (mm)
36.1
Weight (g)
0.031